RY2V-ULCAC24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RY2V-ULCAC24V IDEC Relays, RY Series, GP Rly 3A DPDT w/ Light & Chck Bttn

MFG Item Number
RY2V-ULCAC24V

RY2V-ULCAC24V IDEC Relays, RY Series, GP Rly 3A DPDT w/ Light & Chck Bttn

MFG Item Number
RY2V-ULCAC24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RY Series
Item #
RY2V-ULCAC24V
GP Rly 3A DPDT w/ Light & Chck Bttn

RY Series Information

  • AC and DC Coils
  • 5/3/1 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E55996
  • Plug In or PC Mount
The RY series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Specifications

Specifications
Manufacturer Part Number RY2V-ULCAC24V
Manufacturer IDEC
Product Series RY
Family Series IDEC Relays, RY Series
Description GP Rly 3A DPDT w/ Light & Chck Bttn PCB Trml
Coil Voltage 24 VAC
Contacts DPDT
Mounting DIN Rail
Termination Socket
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver
Nominal Coil Voltage 24 VAC
Bifurcated Contact Yes
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, CSA
Net Weight 0.0507 lbs
Gross Weight 0.0507 lbs