RY4V-U-DC6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RY4V-U-DC6

IDEC Relays, RY Series

RY4V-U-DC6

IDEC Relays, RY Series
RELAY, 4PDT, 5A, 6VDC, PCB MOUNT
Item Number
RY4V-U-DC6
MFG Item Number
RY4V-UDC6V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RY Series
Item #
RY4V-U-DC6
RELAY, 4PDT, 5A, 6VDC, PCB MOUNT

RY Series Information

  • AC and DC Coils
  • 5/3/1 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E55996
  • Plug In or PC Mount
The RY series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RY4V-UDC6V
Manufacturer IDEC
Product Series RY
Family Series IDEC Relays, RY Series
Description RELAY, 4PDT, 5A, 6VDC, PCB MOUNT
Coil Voltage 6 VDC
Contacts 4PDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Plastic
Number of Connections 14
Status Indicator No
Push-to-Test Yes
Diode No
Material Silver Gold Plated
Nominal Coil Voltage 6 VDC
Current Rating 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs