S-20
Eaton's Bussmann series Fuses, S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S-20 Eaton's Bussmann series Fuses, S Series, TD20 20AMP TIME DELAY

MFG Item Number
S-20

S-20 Eaton's Bussmann series Fuses, S Series, TD20 20AMP TIME DELAY

MFG Item Number
S-20
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, S Series
Item #
S-20
TD20 20AMP TIME DELAY

S Series Information

  • 1/4~30 Amps
  • 125VAC
  • Dual‑Element, Time‑Delay
  • Plug Style Fuse
  • UL Approvals
Time‑Delay, Dual‑Element, for all‑purpose application. Like two fuses in one. A simple link element for short‑circuits and dangerous overloads plus a series connected element, which lets the harmless overload starting currents of motors pass without opening. Uses less energy; operates cooler; provides superior protection.
  • Heavy duty size rejecting plug fuse
  • Use to protect critical motor circuits or motors that cycle on/off frequently
  • Industrial/Commercial Grade Product with Dual‑Element Construction


Specifications

Specifications
Manufacturer Part Number S-20
Manufacturer Eaton's Bussmann series
Product Series S
Family Series Eaton's Bussmann series Fuses, S Series
Description Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 20 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, 10 kA short circuit rating, duel element, plastic base, threaded mount
Fuse Type Plug
Current Rating 20 A
AC Voltage 125 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Plug Type
Body Length 1.25 "
Diameter 1.16 "
Approvals UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
82331
82331
MARS Fuses
82746
82746
MARS Fuses