S-8
Eaton's Bussmann series Fuses, S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S-8 Eaton's Bussmann series Fuses, S Series, FUSTAT DUAL ELEMENT PLUG

MFG Item Number
S-8

S-8 Eaton's Bussmann series Fuses, S Series, FUSTAT DUAL ELEMENT PLUG

MFG Item Number
S-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, S Series
Item #
S-8
FUSTAT DUAL ELEMENT PLUG

S Series Information

  • 1/4~30 Amps
  • 125VAC
  • Dual‑Element, Time‑Delay
  • Plug Style Fuse
  • UL Approvals
Time‑Delay, Dual‑Element, for all‑purpose application. Like two fuses in one. A simple link element for short‑circuits and dangerous overloads plus a series connected element, which lets the harmless overload starting currents of motors pass without opening. Uses less energy; operates cooler; provides superior protection.
  • Heavy duty size rejecting plug fuse
  • Use to protect critical motor circuits or motors that cycle on/off frequently
  • Industrial/Commercial Grade Product with Dual‑Element Construction


Specifications

Specifications
Manufacturer Part Number S-8
Manufacturer Eaton's Bussmann series
Product Series S
Family Series Eaton's Bussmann series Fuses, S Series
Description Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 8 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic base
Fuse Type Plug
Current Rating 8 A
AC Voltage 125 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Plug Type
Approvals CE, CSA, UL
Net Weight 2.2046 lbs
Gross Weight 2.2046 lbs
Alternatives
82325
82325
MARS Fuses