Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
P1 Self-Laminating Label Cassettes Series Information
| Manufacturer Part Number | S050X075VAC |
|---|---|
| Manufacturer | Panduit |
| Product Series | P1 Self-Laminating Label Cassettes |
| Family Series | Panduit Labels, P1 Self-Laminating Label Cassettes Series |
| Description | The S050X075VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Background Color | White |
| Label Width | 0.75 " |
| Label Height | 0.5 " |
| Recommended Printer(s) | PanTher LS8E/LS8EQ |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.2 lbs |