Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | ABB |
|---|---|
| Family Series | ABB Starters |
| Manufacturer Part Number | S1-M3-35 |
| Description | 3P FEEDER TERMINAL UL TYPE E MS132 35mm |
| Accessory Type | Feed Terminal |
| Approvals | IEC, UL |
| Voltage | 250 VDC, 690 VAC |
| Net Weight | 0.135 lbs |
| Gross Weight | 1.407 lbs |