S100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S100 Eaton's B-Line series Fittings, Hole Plug, 1in.NPT, Grey, N3R/12/4,
MFG Item Number
78205144215

S100 Eaton's B-Line series Fittings, Hole Plug, 1in.NPT, Grey, N3R/12/4,

MFG Item Number
78205144215
Item Number
S100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
S100
Hole Plug, 1in.NPT, Grey, N3R/12/4,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205144215
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fittings
Description Hole Plug, 1in.NPT, Grey, N3R/12/4, Gasketed, Wing Nut Fastener, 1.38in./35mm Max Hole Dia
Connection Type Knockout
Trade Size 1 "
Material Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Mounting Compression Plate
Net Weight 0.095 lbs
Gross Weight 0.2 lbs
Alternatives
HP100
HP100
Hammond Manufacturing Fittings
WAS100
WAS100
Wiegmann Fittings