Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HP100 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Family Series | Hammond Manufacturing Fittings |
| Description | Hole Plug, 1in., Steel, Gray, Oiltight, Secured with 8-32 Stud & Wing Nut |
| Connection Type | Knockout |
| Trade Size | 1 " |
| Composition | Metallic |
| Hazardous Location | No |
| Mounting | Compression Plate |
| Comments | Oil Resistant |
| Net Weight | 1 lb |
| Gross Weight | 0.13 lbs |