S100

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S100 Eaton's B-Line series Fittings, Hole Plug, 1in.NPT, Grey, N3R/12/4,
MFG Item Number
78205144215

S100 Eaton's B-Line series Fittings, Hole Plug, 1in.NPT, Grey, N3R/12/4,

MFG Item Number
78205144215
Item Number
S100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
S100
Hole Plug, 1in.NPT, Grey, N3R/12/4,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205144215
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fittings
Description Hole Plug, 1in.NPT, Grey, N3R/12/4, Gasketed, Wing Nut Fastener, 1.38in./35mm Max Hole Dia
Connection Type Knockout
Trade Size 1 "
Material Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Mounting Compression Plate
Net Weight 0.095 lbs
Gross Weight 0.2 lbs
Alternatives
HP100
HP100
Hammond Manufacturing Fittings
WAS100
WAS100
Wiegmann Fittings