Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S150 Eaton's B-Line series Fittings, Hole Plug, 1-1/2in.NPT, N3R/12/4,
MFG Item Number
78205144225
S150 Eaton's B-Line series Fittings, Hole Plug, 1-1/2in.NPT, N3R/12/4,
MFG Item Number
78205144225
Description
Hole Plug, 1-1/2in.NPT, N3R/12/4,
Specifications
Specifications
| Manufacturer Part Number |
78205144225 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fittings |
| Description |
Hole Plug, 1-1/2in.NPT, N3R/12/4, Grey, Gasketed, Metallic, Wing Nut Fastener, 2.0in./51mm Max Hole Dia |
| Connection Type |
Knockout |
| Trade Size |
1-1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Mounting |
Compression Plate |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.3 lbs |
S150
Eaton's B-Line series Fittings