Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HP150 Hammond Manufacturing Fittings, Hole Plug, 1-1/2in., Steel, Gray,
HP150 Hammond Manufacturing Fittings, Hole Plug, 1-1/2in., Steel, Gray,
Description
Hole Plug, 1-1/2in., Steel, Gray,
Specifications
Specifications
| Manufacturer Part Number |
HP150 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Fittings |
| Description |
Hole Plug, 1-1/2in., Steel, Gray, Oiltight, Secured with 8-32 Stud & Wing Nut |
| Connection Type |
Knockout |
| Trade Size |
1-1/2 " |
| Composition |
Metallic |
| Hazardous Location |
No |
| Mounting |
Compression Plate |
| Comments |
Oil Resistant |
| Net Weight |
1 lb |
| Gross Weight |
0.13 lbs |
HP150
Hammond Manufacturing Fittings