S200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S200 Eaton's B-Line series Fittings, Hole Plug, 2in.NPT, N3R/12/4, Grey,
MFG Item Number
78205144230

S200 Eaton's B-Line series Fittings, Hole Plug, 2in.NPT, N3R/12/4, Grey,

MFG Item Number
78205144230
Item Number
S200
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
S200
Hole Plug, 2in.NPT, N3R/12/4, Grey,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205144230
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fittings
Description Hole Plug, 2in.NPT, N3R/12/4, Grey, Gasketed, Wing Nut Fastener, 2.5in./64mm Max Hole Dia
Connection Type Knockout
Trade Size 2 "
Material Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Mounting Compression Plate
Net Weight 0.125 lbs
Gross Weight 0.38 lbs
Alternatives
HP200
HP200
Hammond Manufacturing Fittings
WAS200
WAS200
Wiegmann Fittings