S202MUC-K30
ABB Circuit Breakers, S200MUC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S202MUC-K30 ABB Circuit Breakers, S200MUC Series, MCB S200MUC 2P K 30A AC/DC
MFG Item Number
S202MUC-K30

S202MUC-K30 ABB Circuit Breakers, S200MUC Series, MCB S200MUC 2P K 30A AC/DC

MFG Item Number
S202MUC-K30
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, S200MUC Series
Item #
S202MUC-K30
MCB S200MUC 2P K 30A AC/DC

S200MUC Series Information


Specifications

Specifications
Manufacturer Part Number S202MUC-K30
Manufacturer ABB
Product Series S200MUC
Family Series ABB Circuit Breakers, S200MUC Series
Description All current System pro M compact accessories can be combined easily with the new model line. Whether warehousing or project engineering, planning, installing or maintaining your equipment, the S 200 M UC is a simple and flexible solution.
Poles 2
Current Rating 30 A
Max Voltage 250 VDC, 277/480 VAC, 500 VDC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 2.87 lbs