Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
US141 Mersen Fuseblocks & Holders, US14 Series, Fuse Holder 800VAC 1000VDC UL 14x51
US141 Mersen Fuseblocks & Holders, US14 Series, Fuse Holder 800VAC 1000VDC UL 14x51
This item cannot be canceled or returned
Description
Fuseblocks & Holders, US14 Series
Fuse Holder 800VAC 1000VDC UL 14x51
Specifications
Specifications
| Manufacturer Part Number |
Z331153 |
| Manufacturer |
Mersen |
| Product Series |
US14 |
| Family Series |
Mersen Fuseblocks & Holders, US14 Series |
| Description |
Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 1-Pole IP20 |
| Current Rating |
50 A |
| Voltage |
750 V |
| Poles |
1 |
| Fuse Type |
IEC Ferrule Type |
| Fuse Size |
14 x 51 mm |
| Connection Type |
Pressure Connector |
| Mounting |
DIN Rail |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.315 lbs |
US141
Mersen Fuseblocks & Holders, US14 Series