S20N11S10N

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S20N11S10N Eaton Transformers, EP Series, 10KVA Type EP XFMR 1PH 240X480-120/240V
MFG Item Number
S20N11S10N

S20N11S10N Eaton Transformers, EP Series, 10KVA Type EP XFMR 1PH 240X480-120/240V

MFG Item Number
S20N11S10N
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EP Series
Item #
S20N11S10N
10KVA Type EP XFMR 1PH 240X480-120/240V

EP Series Information

  • Single Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number S20N11S10N
Manufacturer Eaton
Product Series EP
Family Series Eaton Transformers, EP Series
Description Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 179, 60 Hz, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 °C rise, 10 KVA, indoor-outdoor, 3A
Phase 1
Type Distribution
VA Rating 10,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 193 lbs
Gross Weight 208 lbs
Alternatives
Q010LEKF
Q010LEKF
Hammond Power Solutions Transformers, HPS Titan Series