Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S232GFI Eaton's Crouse-Hinds series Electrical Box Covers, S Series, TWO GNG SHT STEEL SURF CST DEVICE BX CVR
S232GFI Eaton's Crouse-Hinds series Electrical Box Covers, S Series, TWO GNG SHT STEEL SURF CST DEVICE BX CVR
Description
Electrical Box Covers, S Series
TWO GNG SHT STEEL SURF CST DEVICE BX CVR
- Surface Mounting
- Sheet Metal, Iron Alloy, or Aluminum Composition
Specifications
Specifications
| Manufacturer Part Number |
S232 GFI |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
S |
| Family Series |
Eaton's Crouse-Hinds series Electrical Box Covers, S Series |
| Description |
Eaton Crouse-Hinds series S Series GFI receptacle cover, Sheet steel, Surface mount, Two-gang, For GFI receptacles |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Receptacle - GFCI |
| Cover Design |
Flat |
| Gasket Included |
No |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
S232GFI
Eaton's Crouse-Hinds series Electrical Box Covers, S Series