S2C-UA24VAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2C-UA24VAC ABB Circuit Breakers, Undervoltage Release, 24VAC

MFG Item Number
S2C-UA24VAC

S2C-UA24VAC ABB Circuit Breakers, Undervoltage Release, 24VAC

MFG Item Number
S2C-UA24VAC
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, Series
Item #
S2C-UA24VAC
Undervoltage Release, 24VAC

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number S2C-UA24VAC
Description Undervoltage Release, 24VAC
Accessory Type Undervoltage Release
Max Voltage 24 VAC
Net Weight 0.235 lbs
Gross Weight 0.275 lbs