Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S2C-A1 ABB Circuit Breakers, MCB S200 SHNT TRP 12-60VAC/DC
S2C-A1 ABB Circuit Breakers, MCB S200 SHNT TRP 12-60VAC/DC
This item cannot be canceled or returned
Description
MCB S200 SHNT TRP 12-60VAC/DC
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S2C-A1 |
| Description |
Shunt Trip, 12-60VAC/12-60VDC |
| Accessory Type |
Shunt Trip |
| Max Voltage |
60 VAC, 60 VDC |
| Net Weight |
0.91 lbs |
| Gross Weight |
0.91 lbs |
S2C-A1
ABB Circuit Breakers