S4460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S4460 Wiegmann Wireway, S Series, N1 SCR CVR WIREWAY 4X4X60 CRBN STL -GRY
MFG Item Number
S4460

S4460 Wiegmann Wireway, S Series, N1 SCR CVR WIREWAY 4X4X60 CRBN STL -GRY

MFG Item Number
S4460
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, S Series
Item #
S4460
N1 SCR CVR WIREWAY 4X4X60 CRBN STL -GRY

S Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.

Specifications

Specifications
Manufacturer Part Number S4460
Manufacturer Wiegmann
Product Series S
Family Series Wiegmann Wireway, S Series
Description N1 Screw-Cover Wireway 4X4X60 Carbon Steel - Gray
Nominal Length 60 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Net Weight 16.97 lbs
Gross Weight 17.25 lbs