Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E0404 |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Wireway |
| Description | N1 End Cap Hinged-Cover/Screw-Cover Wireway 4X4 Carbon Steel - Gray |
| Cover Design | Hinge Cover |
| Composition | Steel |
| Style | End Cap |
| Nominal Length | 4 " |
| Nominal Height | 1 " |
| Nominal Width | 4 " |
| NEMA Rating | NEMA 1 |
| Approvals | cULus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.47 lbs |