Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S5-M Turck Relays, Relay; Socket; Releco S5-M; 3 Pole;
MFG Item Number
R9976

S5-M Turck Relays, Relay; Socket; Releco S5-M; 3 Pole;

MFG Item Number
R9976
Item Number
S5-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
S5-M
Relay; Socket; Releco S5-M; 3 Pole;

Series Information

Specifications

Specifications
Manufacturer Part Number R9976
Manufacturer Turck
Family Series Turck Relays
Description Relay; Socket; Releco S5-M; 3 Pole; 11 Contact; DIN Rail/Panel Mount; R9976
Number of Connections 11
Max Voltage 400 V
Current Rating 16 A
Touch Safe No
Mounting DIN Rail
Net Weight 0.215 lbs
Gross Weight 0.215 lbs
Alternatives
SB3ZC5
SB3ZC5
Macromatic Relays