Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | S54N11S02 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 120 V, 208 V, 240 V, 277 V, 120/240 V, NONE, 115 °C rise, 2 KVA, indoor-outdoor, 566B |
| Phase | 1 |
| Type | General Purpose |
| VA Rating | 2,000 VA |
| Primary Voltage | 120 V, 208 V, 240 V, 277 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 3R |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |