Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S6 Altech Switches, Contact Block, 1-N/C, Silver, Base
S6 Altech Switches, Contact Block, 1-N/C, Silver, Base
This item cannot be canceled or returned
Description
Contact Block, 1-N/C, Silver, Base
Specifications
Specifications
| Manufacturer Part Number |
S6 |
| Manufacturer |
Altech |
| Family Series |
Altech Switches |
| Description |
Contact Block, 1-N/C, Silver, Base Mount, Designed for Installation in Pushbutton Enclosure Base |
| Type |
Switch Contact |
| For Use With |
Base Mount, Non-Illuminated operators in thermoplastic or aluminum enclosures |
| Color |
Silver |
| Comments |
NC, Silver Contacts |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |