Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | R9977 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Relays |
| Description | Relay Socket; DPDT; 1 Level; 10A; 8 Contacts; for C7-A20/C7-T21/C7-G20/C7-X10/C7-W10 |
| Number of Connections | 8 |
| Max Voltage | 250 V |
| Current Rating | 16 A |
| Touch Safe | No |
| Mounting | DIN Rail |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |