TA-300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TA-300 Ilsco Terminals, TA Series, Mechanical Lug, 300MCM-6AWG, (1)1/4in.
MFG Item Number
TA-300

TA-300 Ilsco Terminals, TA Series, Mechanical Lug, 300MCM-6AWG, (1)1/4in.

MFG Item Number
TA-300
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TA Series
Item #
TA-300
Mechanical Lug, 300MCM-6AWG, (1)1/4in.

TA Series Information

  • Suitable for use with Either Copper or Aluminum Conductors
  • Manufactured from High Strength 6061‑T6 Aluminum Alloy
  • Provides Low Contact Resistance

Specifications

Specifications
Manufacturer Part Number TA-300
Manufacturer Ilsco
Product Series TA
Family Series Ilsco Terminals, TA Series
Description Mechanical Lug, 300MCM-6AWG, (1)1/4in. Bolt Hole, 55/64in. Wide, Aluminum, UL/CSA
Wire Size Range 6 AWG-300 kcmil
Number of Conductors 1
Material Tin-Plated Aluminum
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.105 lbs