S801V10N3S
Eaton Soft Starters, S801 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S801V10N3S

Eaton Soft Starters, S801 Series

S801V10N3S

Eaton Soft Starters, S801 Series
SOFT STARTER, 1000A, 600VAC, OPEN
MFG Item Number
S801V10N3S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, S801 Series
Item #
S801V10N3S
SOFT STARTER, 1000A, 600VAC, OPEN

S801 Series Information

  • 200~600 or 200~690VAC Input
  • Up to 1000 Normal Duty Amps
  • Up to 400 HP @ 230V
  • Up to 800 HP @ 460V
  • UL; CSA; CE Approvals
The S801 Soft Starter is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye‑delta starters or across the‑line NEMA and IEC starters. This feature allows easy retrofits of existing Motor Control Centers or Enclosures and saves the expense of replacing existing structure or adding a new one to house a soft starter. The product is designed to work with 3‑phase motors in a Delta (3‑lead) configuration.

  • Open Type
  • Built‑In Bypass Contactor
  • Built‑In Overload Protection
  • Pump Control Options
  • Adjustable Ramp Times
  • Adjustable Torque Control

Specifications

Specifications
Manufacturer Part Number S801V10N3S
Manufacturer Eaton
Product Series S801
Family Series Eaton Soft Starters, S801 Series
Description SOFT STARTER, 1000A, 600VAC, OPEN STANDARD SOFT STARTER, LESS LUGS 420.81mmHx280.27mmWx195.25mmD
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Voltage 24 VDC
Nominal Voltage 24 VDC
AC Voltage 200-600 VAC
Current Rating 1,000 A
Operating Temperature -22-122 °F
Bypass Yes
Capacity 450% for 30 Seconds
Overload Protection Yes
Enclosure No
Connection Type In-Line
Approvals CE, CSA, EN, IEC, UL
Net Weight 91 lbs
Gross Weight 91 lbs
Alternatives
EML22
EML22
Eaton Contactors
EML23
EML23
Eaton Contactors
S801+V10N3S
S801+V10N3S
Eaton Soft Starters