S803S-K80
ABB Circuit Breakers, S800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S803S-K80 ABB Circuit Breakers, S800 Series, MCB S800S 3P K 80A
MFG Item Number
S803S-K80

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

S803S-K80 ABB Circuit Breakers, S800 Series, MCB S800S 3P K 80A

MFG Item Number
S803S-K80
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, S800 Series
Item #
S803S-K80
MCB S800S 3P K 80A

S800 Series Information

  • Breakers carry CSA, IEC, and CE agency approvals
  • Offers a compact solution to circuit protection
  • Thermal‑magnetic trip protection Breakers
  • Fast breaking time (2.3‑2.5 ms)
  • DIN rail mounting solution

The S800 high performance MCB offers a compact solution to circuit protection. The S800 devices are IEC tested current limiting and DIN rail mounted. The S800 is available with application‑specific trip characteristics to provide maximum circuit protection.



Specifications

Specifications
Manufacturer Part Number S803S-K80
Manufacturer ABB
Product Series S800
Family Series ABB Circuit Breakers, S800 Series
Description Circuit Breaker 3-P K 80A
Poles 3
Current Rating 80 A
Max Voltage 125 VDC, 690 VAC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
UL Standard 1077
Net Weight 1.66 lbs
Gross Weight 1.7 lbs
Alternatives
2CCS863001R0627
2CCS863001R0627
ABB Circuit Breakers