Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SA-406 IDEC Relays, Spacer for DIN Rail Mount Sockets
SA-406 IDEC Relays, Spacer for DIN Rail Mount Sockets
Description
Spacer for DIN Rail Mount Sockets
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Manufacturer Part Number |
SA-406 |
| Description |
Spacer for DIN Rail Mount Sockets |
| Type |
Spacer |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |