SA399G
Eaton Plugs & Receptacles, Standard Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SA399G

Eaton Plugs & Receptacles, Standard Grade Series

SA399G

Eaton Plugs & Receptacles, Standard Grade Series
Plug 15A 125V 2P3W Str Thermoplastic GY
MFG Item Number
SA399G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Standard Grade Series
Item #
SA399G
Plug 15A 125V 2P3W Str Thermoplastic GY

Standard Grade Series Information


Specifications

Specifications
Manufacturer Part Number SA399G
Manufacturer Eaton
Product Series Standard Grade
Family Series Eaton Plugs & Receptacles, Standard Grade Series
Description Eaton straight blade plug, 14 AWG, 15A, Industrial, 125V, Back wire, Gray, Brass, Impact-resistant thermoplastic, 5-15P, Two-pole, three-wire, Screw, 0.33quot; in diameter, Thermoplastic, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15P
Color Gray
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs