Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SA720 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Electrical Box Covers |
| Description | Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1 1.60 Opening, Standard Size, Aluminum |
| Composition | Metallic |
| Material | Aluminum |
| Number of Gangs | 1 |
| Cover Type | Receptacle - Single |
| Features | Lockable |
| Cover Design | Flat |
| Comments | 1.60 in. dia. Hole |
| Net Weight | 0.0219 lbs |
| Gross Weight | 0.35 lbs |