SAF-520-5
Fagor Automation Encoders, SA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SAF-520-5 Fagor Automation Encoders, SA Series, S Scale

MFG Item Number
SAF-520-5

SAF-520-5 Fagor Automation Encoders, SA Series, S Scale

MFG Item Number
SAF-520-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, SA Series
Item #
SAF-520-5
S Scale

SA Series Information


Specifications

Specifications
Manufacturer Part Number SAF-520-5
Manufacturer Fagor Automation
Product Series SA
Family Series Fagor Automation Encoders, SA Series
Description S Scale
Measurement Type Absolute
Length 520 mm
Resolution 0.05 µm
Accuracy 5 µm
Voltage 5 V
Output Signal FANUC 01 and 02
Protection Rating IP53
Net Weight 1.1464 lbs
Gross Weight 1.1464 lbs