Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SBP-1210USP Integra Enclosures, Premium Series, Steel Panel for 12in.x10in. Swing Kit
MFG Item Number
SBP-1210USP
SBP-1210USP Integra Enclosures, Premium Series, Steel Panel for 12in.x10in. Swing Kit
MFG Item Number
SBP-1210USP
This item cannot be canceled or returned
Description
Enclosures, Premium Series
Steel Panel for 12in.x10in. Swing Kit
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
SBP-1210USP |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
Steel Panel for 12in.x10in. Swing Kit |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Net Weight |
3 lbs |
| Gross Weight |
2.1 lbs |
SBP-1210USP
Integra Enclosures, Premium Series