H12106HLL
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H12106HLL

Integra Enclosures, Premium Series

H12106HLL

Integra Enclosures, Premium Series
Premium Line
MFG Item Number
H12106HLL
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premium Series
Item #
H12106HLL
Premium Line

Premium Series Information


Specifications

Specifications
Manufacturer Part Number H12106HLL
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Premium Line w/Hinge/Opaque/Stainless Steel Locking Latch/Feet
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CE, UL
Net Weight 5.12 lbs
Gross Weight 4.33 lbs
Alternatives
AM1206L
AM1206L
Allied Moulded Products Enclosures, AM Series
AMU1206L
AMU1206L
Allied Moulded Products Enclosures, AMU Series
VJ1210HWPL2
VJ1210HWPL2
Vynckier Enclosure Systems Enclosures, VJ Series
AMU1206LF
AMU1206LF
Allied Moulded Products Enclosures, AMU Series