SC-6
Eaton's Bussmann series Fuses, SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SC-6 Eaton's Bussmann series Fuses, SC Series, BUSS SC FUSE CLASS G CLASS G
MFG Item Number
SC-6

SC-6 Eaton's Bussmann series Fuses, SC Series, BUSS SC FUSE CLASS G CLASS G

MFG Item Number
SC-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, SC Series
Item #
SC-6
BUSS SC FUSE CLASS G CLASS G

SC Series Information

  • 1/2~60 Amps
  • 480VAC/300VDC(25~30A)/400VDC(35~60A)
  • Time Delay
  • Cartridge
  • UL, CSA Approvals
Compact branch‑circuit units with high interrupting rating and current limitation. With a 480 rating, they can be used in 120/208, 120/240 and 227/480‑volt circuits. In general, the SC fuses are about 1/2 the size of the 600V NEC type fuse. SC Fuses with ampere ratings above 6 amps have a degree of overload time‑delay, which permits them to pass temporarily overloads. At 200% load, they have a minimum opening time of 12 seconds.
  • Fibre Tube

Specifications

Specifications
Manufacturer Part Number SC-6
Manufacturer Eaton's Bussmann series
Product Series SC
Family Series Eaton's Bussmann series Fuses, SC Series
Description Eaton Bussmann series SC fuse, Current-limiting fast acting fuse, Rejection style, 6 A, Class G, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 Vac, 10 kAIC at 170 Vdc, Standard, 600 V, 170 Vdc
Fuse Type UL Class G
Current Rating 6 A
AC Voltage 480 VAC
Class G
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
82274
82274
MARS Fuses