SC101006

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SC101006 Wiegmann Enclosures, SC Series, N1 SCREW COVER 10X10X6 CRBN STL -GRY
MFG Item Number
SC101006

SC101006 Wiegmann Enclosures, SC Series, N1 SCREW COVER 10X10X6 CRBN STL -GRY

MFG Item Number
SC101006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SC Series
Item #
SC101006
N1 SCREW COVER 10X10X6 CRBN STL -GRY

SC Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 16, 14, or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
SC Series enclosures are designed for use as junction boxes and pull boxes in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

  • Mounting Holes On Back
  • Available With or Without Knockouts
  • Flat, Removable Covers Fastened With Plated Steel Screws
  • Galvanized Steel Used On Some Models


Specifications

Specifications
Manufacturer Part Number SC101006
Manufacturer Wiegmann
Product Series SC
Family Series Wiegmann Enclosures, SC Series
Description N1 Screw-Cover 10X10X6 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 8.6 lbs
Gross Weight 8.6 lbs
Alternatives
SC101006G
SC101006G
Wiegmann Enclosures, SC Series
CSKO10106
CSKO10106
Hammond Manufacturing Enclosures, CSKO Series
SC101006NK
SC101006NK
Wiegmann Enclosures, SC Series