Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC25 Altech Switches, Screw, M4, 25 mm

MFG Item Number
SC25

SC25 Altech Switches, Screw, M4, 25 mm

MFG Item Number
SC25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Switches, Series
Item #
SC25
Screw, M4, 25 mm

Series Information

Specifications

Specifications
Manufacturer Part Number SC25
Manufacturer Altech
Family Series Altech Switches
Description Screw, M4, 25 mm
Type Installation Screw
For Use With S11
Net Weight 0 lbs
Gross Weight 0 lbs