SC Series Information
| Manufacturer Part Number | SCB-024TC |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | SC |
| Family Series | Federal Signal Visual Signaling Devices, SC Series |
| Description | SemiStat Status Indicator, Tri-Color, White - Available in 24VAC/DC. Tri- or quad-color models. Available in chrome or white finish. 50,000 hour vibration resistant LED lamps. Flashing or steady light effects. Integrated volume control. Integrated |
| Number of Tiers | 3 |
| Voltage | 24 VAC/VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Function | Flashing, Non-Flashing |
| Lamp Type | LED |
| Audible Alarm | None |
| Stack Configuration | Green, Amber, Red |
| Mounting | Surface |
| Net Weight | 0.755 lbs |
| Gross Weight | 1 lb |