SCR027009
Hammond Manufacturing Enclosure Heaters, SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCR027009

Hammond Manufacturing Enclosure Heaters, SCR Series

SCR027009

Hammond Manufacturing Enclosure Heaters, SCR Series
Fan Heater, 120VAC, 550W
MFG Item Number
SCR027009
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, SCR Series
Item #
SCR027009
Fan Heater, 120VAC, 550W

SCR Series Information

  • For large heating capacity requirements.
  • Maintains minimum operating temperatures in enclosures.
  • Helps prevent failures to components caused by condensation and corrosion.
  • Built‑in thermostat and control light.
  • Heating power adjusts to ambient temperature.
  • Heat exits top of fan heater. (add 2" clearance for heat sensitive parts)


Specifications

Specifications
Manufacturer Part Number SCR027009
Manufacturer Hammond Manufacturing
Product Series SCR
Family Series Hammond Manufacturing Enclosure Heaters, SCR Series
Description Fan Heater, 120VAC, 550W
Capacity 550 W
Voltage 120 VAC
Heating Element PTC Resistor
Fan Included No
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Protection Rating IP20
Explosion Proof No
Net Weight 5 lbs
Gross Weight 2.4 lbs
Alternatives
02700.9-00
02700.9-00
Stego Enclosure Heaters, CR 027 Series