02700.9-00
Stego Enclosure Heaters, CR 027 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
02700.9-00 Stego Enclosure Heaters, CR 027 Series, PTC Fan Heater, 120 VAC, 550W, w/ thermo
MFG Item Number
02700.9-00

02700.9-00 Stego Enclosure Heaters, CR 027 Series, PTC Fan Heater, 120 VAC, 550W, w/ thermo

MFG Item Number
02700.9-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CR 027 Series
Item #
02700.9-00
PTC Fan Heater, 120 VAC, 550W, w/ thermo

CR 027 Series Information

  • Compact Size
  • Heating Power Adjusts to Ambient Temperature
  • Built‑In Overheat Protection
  • Integrated Adjustable Thermostat
  • UL, cUL, CE Approvals
The CR 027 semiconductor fan heater prevents the formation of condensation and ensures an even temperature in enclosures. The integrated thermostat is used to set the desired temperature.
  • DIN Rail Mountable
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number 02700.9-00
Manufacturer Stego
Product Series CR 027
Family Series Stego Enclosure Heaters, CR 027 Series
Description PTC Fan Heater, 120 VAC, 550W, w/ thermostat 32-140°F
Capacity 550 W
Voltage 100-120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature 32-140 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, cUL, UL
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 1.925 lbs
Gross Weight 2.345 lbs