SD1 Series Information
| Manufacturer Part Number | SD1-14A-43 |
|---|---|
| Manufacturer | IMO |
| Product Series | SD1 |
| Family Series | IMO Drives, SD1 Series |
| Description | Drive, AC, 7.5HP, 480V, 14.0A, CT,OP 480Vin 3PH W/DB Transistor 10.1in.Hx5.8in.Wx6.6in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 14 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Torque Vector Control |
| Mounting | DIN Rail |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 480 VAC |
| Frame Size | 3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 10.1 " |
| Width | 5.8 " |
| Depth | 6.6 " |
| Net Weight | 6.745 lbs |
| Gross Weight | 8.225 lbs |