SD1 Series Information
| Manufacturer Part Number | SD1-18.5A-43 |
|---|---|
| Manufacturer | IMO |
| Product Series | SD1 |
| Family Series | IMO Drives, SD1 Series |
| Description | Drive, AC, 10HP, 480V, 18.5A, CT, OP 480Vin 3PH W/DB Transistor 12.6in.Hx6.7in.Wx7.7in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 18.5 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Torque Vector Control |
| Mounting | DIN Rail |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 480 VAC |
| Frame Size | 4 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 12.6 " |
| Width | 6.7 " |
| Depth | 7.7 " |
| Net Weight | 11.375 lbs |
| Gross Weight | 13.66 lbs |