SD1-4.2A-43

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SD1-4.2A-43 IMO Drives, SD1 Series, Drive, AC, 2.0HP, 480V, 4.2A, CT, OP
MFG Item Number
SD1-4.2A-43

SD1-4.2A-43 IMO Drives, SD1 Series, Drive, AC, 2.0HP, 480V, 4.2A, CT, OP

MFG Item Number
SD1-4.2A-43
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, SD1 Series
Item #
SD1-4.2A-43
Drive, AC, 2.0HP, 480V, 4.2A, CT, OP

SD1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number SD1-4.2A-43
Manufacturer IMO
Product Series SD1
Family Series IMO Drives, SD1 Series
Description Drive, AC, 2.0HP, 480V, 4.2A, CT, OP 480Vin 3PH W/DB Transistor 7.3in.Hx3.2in.Wx5.5in.D
Phase 3
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 4.2 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Torque Vector Control
Mounting DIN Rail
Nominal Input Voltage 480 VAC
AC Voltage 480 VAC
Frame Size 2
Protection Rating IP20
Dynamic Braking Included
Height 7.3 "
Width 3.2 "
Depth 5.5 "
Net Weight 2.29 lbs
Gross Weight 3.04 lbs