SD1 Series Information
| Manufacturer Part Number | SD1-7.5A-21 |
|---|---|
| Manufacturer | IMO |
| Product Series | SD1 |
| Family Series | IMO Drives, SD1 Series |
| Description | Drive, AC, 2.0HP, 240V, 7.5A, CT, OP 240Vin 1PH W/DB Transistor 7.3in.Hx3.2in.Wx5.5in.D |
| Phase | 1 |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 7.5 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Torque Vector Control |
| Mounting | DIN Rail |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 230 VAC |
| Frame Size | 2 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 7.3 " |
| Width | 3.2 " |
| Depth | 5.5 " |
| Net Weight | 2.545 lbs |
| Gross Weight | 3.285 lbs |