SD1-7.5A-23

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SD1-7.5A-23 IMO Drives, SD1 Series, Drive, AC, 2.0HP, 240V, 7.5A, CT, OP
MFG Item Number
SD1-7.5A-23

SD1-7.5A-23 IMO Drives, SD1 Series, Drive, AC, 2.0HP, 240V, 7.5A, CT, OP

MFG Item Number
SD1-7.5A-23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, SD1 Series
Item #
SD1-7.5A-23
Drive, AC, 2.0HP, 240V, 7.5A, CT, OP

SD1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number SD1-7.5A-23
Manufacturer IMO
Product Series SD1
Family Series IMO Drives, SD1 Series
Description Drive, AC, 2.0HP, 240V, 7.5A, CT, OP 240Vin 3PH W/DB Transistor 10.1in.Hx5.8in.Wx6.6in.D
Phase 3
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 7.5 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Torque Vector Control
Mounting DIN Rail
Nominal Input Voltage 240 VAC
AC Voltage 230 VAC
Frame Size 3
Protection Rating IP20
Dynamic Braking Included
Height 10.1 "
Width 5.8 "
Depth 6.6 "
Net Weight 7.965 lbs
Gross Weight 7.965 lbs