Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Extech Instruments Thermometers
SD500
Extech Instruments Thermometers
HUMIDITY/TEMPERATURE DATALOGGER
This item cannot be canceled or returned
Description
HUMIDITY/TEMPERATURE DATALOGGER
Specifications
Specifications
| Manufacturer Part Number |
SD500 |
| Manufacturer |
Extech Instruments |
| Family Series |
Extech Instruments Thermometers |
| Description |
HUMIDITY/TEMPERATURE DATALOGGER |
| Display |
LCD |
| IR Temp |
32-122 °F |
| Accuracy |
1.5 % |
| Laser Pointer |
No |
| Backlight |
No |
| RTD Input |
No |
| Net Weight |
0.505 lbs |
| Gross Weight |
1.36 lbs |
SD500
Extech Instruments Thermometers