Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Extech Instruments Vibration Testers
SDL800
Extech Instruments Vibration Testers
Vibration Meter Sd Logger
This item cannot be canceled or returned
Description
Vibration Testers, Series
Vibration Meter Sd Logger
Specifications
Specifications
| Manufacturer Part Number |
SDL800 |
| Manufacturer |
Extech Instruments |
| Family Series |
Extech Instruments Vibration Testers |
| Description |
Vibration Meter Sd Logger |
| Frequency Units |
Hz |
| Amplitude Units |
cm/sec, in/sec, mm/sec |
| Frequency Bandwidth |
10-1,000 Hz |
| Net Weight |
3.47 lbs |
| Gross Weight |
4.08 lbs |
SDL800
Extech Instruments Vibration Testers