Series Information
| Manufacturer Part Number | SDR-480-48 |
|---|---|
| Manufacturer | EtherWan |
| Family Series | EtherWan Power Supplies |
| Description | Industrial (-25C - 70C) 480W Power Supply, Input: 90VAC - 260VAC, Output: 48VDC @ 10 A, DIN Rail |
| Power | 480 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 90-264 VAC |
| Input Frequency | 47-63 Hz |
| Nominal Output Voltage | 48 VDC |
| Output VDC | 48-55 VDC |
| Output Current | 10 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CB, CE, cULus, EAC, GL, UL508 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |