-
SDR-480-48EtherWan Power SuppliesItem NumberSDR-480-48MFG Item NumberSDR-480-48Product DescriptionIndustrial (-25C - 70C) 480W PowerSpecifications
Specifications Power 480 W Input Voltage (AC) 90-264 VAC Input Frequency 47-63 Hz Nominal Output VDC 48 VDC Output VDC 48-55 VDC Output Current 10 A Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Remote Sensing No Remote On/Off Control No Efficiency % 94 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EDR-120-24EtherWan Power Supplies, EDR SeriesItem NumberEDR-120-24MFG Item NumberEDR-120-24SeriesEDRProduct DescriptionPower Supply, ( -20C - +60C ) 120Specifications
Specifications Power 120 W Input Voltage (AC) 90-264 VAC Input Frequency 47-63 Hz Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 5 A Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Remote Sensing No Remote On/Off Control No Efficiency % 87.5 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EDR-120-48EtherWan Power Supplies, EDR SeriesItem NumberEDR-120-48MFG Item NumberEDR-120-48SeriesEDRProduct DescriptionPower Supply, ( -20C - +60C ) 120Specifications
Specifications Power 120 W Input Voltage (AC) 90-264 VAC Input Frequency 47-63 Hz Nominal Output VDC 48 VDC Output VDC 48-55 VDC Output Current 2.5 A Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Remote Sensing No Remote On/Off Control No Efficiency % 88.5 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NDR-120-48EtherWan Power Supplies, NDR SeriesItem NumberNDR-120-48MFG Item NumberNDR-120-48SeriesNDRProduct Description-20 _ +60C Input: 90-264VAC,Specifications
Specifications Power 120 W Input Voltage (AC) 90-264 VAC Input Frequency 47-63 Hz Nominal Output VDC 48 VDC Output VDC 48-55 VDC Output Current 2.5 A Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature -4-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SDR-120-48EtherWan Power SuppliesItem NumberSDR-120-48MFG Item NumberSDR-120-48Product DescriptionPower Supply, (-25C - 60C) 120
-
HDR-60-24EtherWan Power SuppliesItem NumberHDR-60-24MFG Item NumberHDR-60-24Product DescriptionPower Supply, ( -30C - +60C ) 60AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
NDR-240-48EtherWan Power SuppliesItem NumberNDR-240-48MFG Item NumberNDR-240-48Product DescriptionPower Supply, 48VDC, 5A, 240W, DIN
-
DR-120-48EtherWan Power SuppliesItem NumberDR-120-48MFG Item NumberDR-120-48Product DescriptionPower Supply, ( -10C - +60C ) 120