Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Protection Relays
SE-601-0T
Littelfuse Protection Relays
DC GROUND-FAULT MONITOR 32-70 VDC SUPPLY
MFG Item Number
SE-601-0T
This item cannot be canceled or returned
Description
Protection Relays, Series
DC GROUND-FAULT MONITOR 32-70 VDC SUPPLY
Specifications
Specifications
Manufacturer Part Number
SE-601-0T
Manufacturer
Littelfuse
Family Series
Littelfuse Protection Relays
Description
Operates on DC ungrounded systems ranging from industrial 24- Vdc control circuits to 1000-Vdc solar and transportation systems. It provides sensitive ground-fault protection without the problems associated with nuisance tripping. Ground-fault
Voltage
48 V
Line Voltage
48 V
Current Rating
0.001-0.02 A
Mounting
DIN Rail
Approvals
CE, CSA, UL
Net Weight
0.605 lbs
Gross Weight
1.1 lbs
SE-601-0T
Littelfuse Protection Relays