Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Control Relays
SE-GRM048
Littelfuse Control Relays
GROUND-REFERENCE MODULE 48 VDC
MFG Item Number
SE-GRM048
This item cannot be canceled or returned
Description
GROUND-REFERENCE MODULE 48 VDC
Specifications
Specifications
| Manufacturer Part Number |
SE-GRM048 |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Control Relays |
| Description |
Connects the SE-601 relay to an ungrounded 24 Vdc bus. |
| Voltage |
48 VDC |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.4 lbs |
SE-GRM048
Littelfuse Control Relays